Shop All Post Lighting
Dabmar Lighting
Plastic Pier, Mount 3" O.D.
Mfr # BS200-W
Zoro # G8706953
product price: $28.80
/ea
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # BS200-W
- Zoro # G8706953
- UPC # 849095060854
- Country of Origin China
- Category Post Lighting
Details
Item | Plastic Pier,Mount 3" O.D. |
Description
Plastic Pier,Mount 3 In. O.D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Westlake 1-Light 8" Wide White Outdoor Wall Sconce (1000WT)
- SIMPLE DESIGNS Sand Nickel Mini Basic Table Lamp with Fabric Shade, Red (LT2013-RED)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- DABMAR LIGHTING Mounting Bracket, Female, Brass (P-MB-5-ABZ)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- Dabmar Lighting Post Lighting