Shop All Post Lighting
Dabmar Lighting
Pier, Mount 3" Base
Mfr # BS222-B
Zoro # G8707017
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # BS222-B
- Zoro # G8707017
- UPC # 849095042737
- Country of Origin China
- Category Post Lighting
Details
Item | Pier,Mount 3" Base |
Description
Pier,Mount 3 In. Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- MILLENNIUM Warehouse Shade (RWHS17-SB)
- ILC Replacement for GE General Electric G.E Hsb160/m replacement light bulb lamp, 2PK (HSB160/M GE GENERAL ELECTRIC G.E)
- ILC Replacement For EIKO, WMG1C50KU (WMG-1C-50K-U)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- DABMAR LIGHTING Fixture, Post, 2401, BZ, Emily (GM2401-BZ)
- DABMAR LIGHTING Fixture, Post, 2403, BZ, Emily, 3 Light (GM2403-BZ)
- DESIGNERS FOUNTAIN Riviera 3-Light Black Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (1923-BK)
- Dabmar Lighting Post Lighting