Shop All Landscape Lighting
Dabmar Lighting
Garden Speaker, SPEAKER, Resin Rock
Mfr # LV-SPEAKER
Zoro # G8710952
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Mounting Surface Mount
- Height 9.3"
- Standards ETL
- Depth 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV-SPEAKER
- Zoro # G8710952
- UPC # 00849095005558
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height | 9.3" |
Depth | 8.25 in |
Details
Item | Garden Speaker,SPEAKER,Resin Rock |
Material | Resin |
Mounting | Surface Mount |
Standards | ETL |
Features | Energy Efficient |
Lumens per watt | 100 W |
Description
Garden Speaker,SPEAKER,Resin Rock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Under Cabinet LED Strip Lamp, 24"w x 2"d x 2.88"h, Black (ALELEDUC24B)
- STREAMLIGHT Streamlight 61304 ProTac HL 635 Lumen CR123A High Lumen Headlamp (61304)
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100W)
- LUMAPRO 3 W, T2, Telephone Slide No. 5, PK10 (120PSB-10PK)
- DABMAR LIGHTING Fixture, Post Top, 102, B, Cast, Aluminum (GM102-B)
- DABMAR LIGHTING Dabmar Lighting DSL1000-BZ Recessed Louvered Brick; Step & Wall Light; Bronze - 5 x 8.80 x 3.10 in. (DSL1000-BZ)
- DABMAR LIGHTING Area Light, 69, B, Al, Path, Walkway (LV69-B)
- DABMAR LIGHTING Fixture, Post, 9303, VG, 3 Head (GM9303-VG)
- DABMAR LIGHTING Wall Pack Fixture, DW1070, Mini (DW1070)
- DABMAR LIGHTING Step Light, 2000, B, Fiberglass, Open Face (FG2000-B)
- PROGRESS LIGHTING Bell Small LED Wall Lantern, 9 W, Textured Graphite (P5676-13630K9)
- Dabmar Lighting Landscape Lighting