Shop All Under Cabinet Lighting
Dabmar Lighting
Fixture, Undercabinet, 16", 8W 13W
Mfr # DUF-13/64K
Zoro # G8707148
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DUF-13/64K
- Zoro # G8707148
- UPC # 849095061189
- Country of Origin China
- Category Under Cabinet Lighting
Details
Item | Fixture,Undercabinet,16",8W 13W |
Description
Fixture,Undercabinet,16 In.,8W 13W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GT LITE 10000L LED E26 Bulb (GT-CB-100A)
- MIDWEST FASTENER 1-11/16" Phenolic Candelabra Electrical Sockets 5PK (77861)
- DALS 5 Inch Round CCT LED Recessed Panel Light (5005-CC-BK)
- JANDORF Socket Bi-Pin Medium Fluorescent Lamp Socket (C60492)
- DABMAR LIGHTING Fixture, Undercabinet, Power Cord (DUF-CORD)
- DABMAR LIGHTING Fixture, Undercabinet 16.5", 1.6W (DUF-33/LED)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUS21L)
- MAXIM CounterMax MX-L-24-SS 1-Light 0.75" Wide Brushed Aluminum Undr Cabinet (89801AL)
- ACCLAIM LIGHTING Under Cabinet Light, Bronze, 21" (UC21BZ)
- NORA LIGHTING Nora Lighting NULSA-106 6 ft. 3-Wire Cord and Plug (NULSA-106)
- Dabmar Lighting Under Cabinet Lighting