Shop All Under Cabinet Lighting
Dabmar Lighting
Fixture, Undercabinet, 16", 8W 13W
Mfr # DUF-13/27K
Zoro # G8707157
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DUF-13/27K
- Zoro # G8707157
- UPC # 849095061172
- Country of Origin China
- Category Under Cabinet Lighting
Details
Item | Fixture,Undercabinet,16",8W 13W |
Description
Fixture,Undercabinet,16 In.,8W 13W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio Uwx-15-5, 250lm - 10,000 Hours replacement light bulb lamp (UWX-15-5, 250LM - 10,000 HOURS USHIO)
- HALO Straight Metal Baffle, 6101 (6101WB)
- SUPPLYPAK Lamp Recycling Box, 96"x8"x8" (Supply-281)
- ELCO LIGHTING Knuckle Mount LED Floodlights (EFL2750S)
- DABMAR LIGHTING Fixture, Undercabinet 16.5", 1.6W (DUF-33/LED)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- DABMAR LIGHTING Fixture, Undercabinet, Power Cord (DUF-CORD)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- ELCO LIGHTING Undercabinet Pucks, Sedum™ Mini Super Slim Round LED Puck Light (E261B)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL12)
- STEGO 11W 24-48V-DC LIGHT FIXTURE (SL025 02525.0-00)
- Dabmar Lighting Under Cabinet Lighting