Shop All Under Cabinet Lighting
Dabmar Lighting
Fixture, Undercabinet, 16", 8W 120V
Mfr # DUF-8/64K
Zoro # G8707190
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DUF-8/64K
- Zoro # G8707190
- UPC # 849095061165
- Country of Origin China
- Category Under Cabinet Lighting
Details
Item | Fixture,Undercabinet,16",8W 120V |
Description
Fixture,Undercabinet,16 In.,8W 120V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T8 U-Bend LED - 50K Hours - Medium Bi Pin Base - CCT Selectable - Type A/B - White - 120-277V (S18410)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- 1STSOURCE PRODUCTS 4.5" Standard Square Pole Cap (85-00010)
- ILC Replacement For SATCO S12414 (S12414)
- DABMAR LIGHTING Fixture, Undercabinet, Power Cord (DUF-CORD)
- DABMAR LIGHTING Fixture, Undercabinet, 13", 3.6W, LED (DUF-36/LED)
- DABMAR LIGHTING Fixture, Undercabinet 16.5", 1.6W (DUF-33/LED)
- ELCO LIGHTING Lens for EUN Series 3 1/2 wide T5 Fluorescent Undercabinet Lights" (EUL12-3)
- ELCO LIGHTING Slim Line T5 Fluorescent Undercabinet and Cove Light (EUS24W)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL32)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- Dabmar Lighting Under Cabinet Lighting