Shop All Recessed Lighting Kits
Dabmar Lighting
Dabmar Lighting P-CVR-LV602-BZ 2 x 20 watt Recessed Open Face Brick; Step & Wall Fixture; Bronze - 12V
Mfr # P-CVR-LV602-BZ
Zoro # G004035159
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # P-CVR-LV602-BZ
- Zoro # G004035159
- Country of Origin China
- Category Recessed Lighting Kits
Description
Recessed Open Face Brick, Step & Wall Fixture
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Color: Bronze
- Material: Cast Aluminum
- Lens: White, Heat Resistant, Plastic Lens
- Maximum Wattage: 2 x 20 watt Maximum
- Installation Type: Recessed Wall Mount
- ETL Approval: ETL Approved for Wet Location
- Lamp Type: JC
- Illuminant Type: Halogen
- Voltage: 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S39903 (S39903)
- DUAL-LITE Replacment Battery, 2.4V, 1300mAh, Crimp (ASSY-BATT NIMH 1300MAH 2.4V AA)
- METALUX Fluor Wrap Fixt4'4L Res (WN432R)
- SOUTHWIRE Coleman Cable 59410 Outdoor Stem Mount Light Control With Photocell (192015)
- DABMAR LIGHTING Dabmar Lighting P-CVR-LV602-B 2 x 20 watt Recessed Open Face Brick; Step & Wall Fixture; Black - 12V (P-CVR-LV602-B)
- DALS LIGHTING Revolve 3.5-Inch Regressed Gimbal Downlight (GBR35-CC-Wh)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- FEIT ELECTRIC Bulb Led 4In Retrofit Kit 27K (LEDG2R4/927CA)
- EATON LIGHTING Showerlight Wh Trm Gls Lns 6In (RE-6150WH)
- JESCO LIGHTING LED 6'' Fire Rated Round Shallow Regressed 120-277V 15W 90CRI Downlight Fixture (RLF-6615FR-UNI-SW5-WH)
- DALS 6 Inch Round CCT LED Recessed Panel Light (5006-CC-WH)
- Dabmar Lighting Recessed Lighting Kits