Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV675-BZ Cast Aluminum Recessed Louvered Brick; Step & Wall Light; Bronze - 4.88 x 6.50 x 2.63 in.
Mfr # LV675-BZ
Zoro # G104034861
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV675-BZ
- Zoro # G104034861
- UPC # 849095008184
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Cast Aluminum Recessed Louvered Brick/Step/Wall Light
- Durable Cast Aluminum Construction
- Frosted, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- Low Voltage Transformer Required for Installation (Not Included)
- ETL Approved for Wet Location
- 1 - 20 Watt JC Type Lamp
- Finish: Bronze
- Maximum Lamp Wattage: 35 Watts
- Volts: 12
- Dimension: 4.88" H x 6.50" W x 2.63" D
- Weight: 1.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 28A/HR. (ELB 1228)
- ILC Replacement for Socket Sme505 replacement light bulb lamp (SME505 SOCKET)
- AMAX LIGHTING LED Puck Light, 12W, 2 5/8"x0.83", Wht, PK3 (3580LED-PL3WHT)
- WALDMANN Task Light, Clip-On, LED, 33W, 100 to 240V (112975000-00555619)
- DABMAR LIGHTING Dabmar Lighting LV103-G Cast Aluminum Three Tier Pagoda Light with 0.50 In. Base; Green (LV103-G)
- DABMAR LIGHTING Dabmar Lighting DF9402-BZ Cast Aluminum Fluorescent Sign Light; Bronze (DF9402-BZ)
- DABMAR LIGHTING Step Light, 2000, BZ Fibrglass, Open Face (FG2000-BZ)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- DABMAR LIGHTING Bollard, D3300, B, Powder coated, Aluminum (D3300-B)
- DABMAR LIGHTING Dabmar Lighting LV625-B Cast Aluminum In-Ground Well Light with Eyelid; Black (LV625-B)
- CLASSY CAPS Classy Caps GF644 GOTHIC PVC POST CAP 4X4 - White (GF644)
- Dabmar Lighting Landscape Lighting