Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV617-BZ Cast Aluminum Recessed Louvered Brick; Step & Wall Light; Bronze - 1.95 x 4.83 x 3.10 in.
Mfr # LV617-BZ
Zoro # G804035298
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV617-BZ
- Zoro # G804035298
- UPC # 849095001727
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Cast Aluminum Recessed Louvered Brick/Step/Wall Light
- Durable Cast Aluminum Cover Plate With Cast Aluminum Housing
- No Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- Low Voltage Transformer Required for Installation (Not Included)
- ETL Approved for Wet Location
- 1 - 20 Watt JC Type Lamp
- Finish: Bronze
- Maximum Lamp Wattage: 20 Watt
- Volts: 12
- Dimension: 1.95" H x 4.83" W x 3.10" D
- Weight: .6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Minolta Rp-603z replacement light bulb lamp (RP-603Z MINOLTA)
- SATCO 10 W G12 1/2 Incandescent - Transparent Green - 1500 Hours - Candelabra Base - 120V (S3835)
- RECYCLEPAK Lamp Recycling Kit, 96"x6"x6" (SUPPLY-044)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- DABMAR LIGHTING Pagoda Light, 103, G, Aluminum, 3 Tier (LV103-G)
- DABMAR LIGHTING Signlight, DF9402, BZ, Aluminum, Fluorescent (DF9402-BZ)
- DABMAR LIGHTING Underwater Light, 313, Fiberglass (FG313)
- DABMAR LIGHTING Fixture, Post, 2405, B, Emily, 5 Light (GM2405-B)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- DABMAR LIGHTING Dabmar Lighting LV214-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (LV214-VG)
- PROGRESS LIGHTING Wall Mt Downlight Cylinder, 3" (P563000-147-30K)
- Dabmar Lighting Landscape Lighting