Shop All Post Lighting
Dabmar Lighting
Dabmar Lighting LV61-CP Copper Accent Path; Walkway and Area Light
Mfr # LV61-CP
Zoro # G503955347
product price: $99.45
/ea
Free Shipping & Returns
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV61-CP
- Zoro # G503955347
- UPC # 849095000959
- Country of Origin China
- Category Post Lighting
Description
Features:
- Copper Accent Path/Walkway/Area Light.
- Durable Solid Copper Construction.
- Clear, Heat Resistant, Prismatic Plastic Diffuser.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 20 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Copper
- Dimension - 9.50 H x 1.50 W x 1.50 D in.
- Item Weight - 0.40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B332i277rh-a (B332I277RH-A UNIVERSAL)
- EVEREADY RC250BP Double Duty Flashlight, 280 mAh, NiMH, Rechargeable Battery, PR4 Krypton Lamp, 59 Lumens (RCL1FN2WR)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- DABMAR LIGHTING Fixture, Post, 2303, BZ, Frsted Glss (GM2303-BZ-FROST)
- DABMAR LIGHTING Fixture, Post, 2401, BZ, Emily (GM2401-BZ)
- DABMAR LIGHTING Post, Steel, 17 ft., Direct Burial (PT-17-VG)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- Dabmar Lighting Post Lighting