Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV312-PAR-LED6 6W & 12V LED PAR36 Stainless Steel Well Light with Adjustable Lamp
Mfr # LV312-PAR-LED6
Zoro # G003715601
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV312-PAR-LED6
- Zoro # G003715601
- UPC # 849095087868
- Country of Origin Unknown
- Category Landscape Lighting
Description
6W & 12V LED PAR36 Stainless Steel Well Light
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Material: Stainless Steel
- Lamp Type: PAR36 LED
- Illuminant Type: SMD LEDs
- Wattage: 6W
- Voltage: 12V
- Lamp Includes: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet 05-0678 replacement light bulb lamp (05-0678 AMERICAN ULTRAVIOLET)
- SUNLITE LED A19 Light Bulb, Non-Dimmable 11W 75W=, 1100 Lumens, E26 Base, UL Listed, 2700K Warm Wht, 3PK (80860-SU)
- ILC Replacement for Light Bulb / Lamp 1000ps52/cl 130v replacement light bulb lamp (1000PS52/CL 130V LIGHT BULB / LAMP)
- FEIT ELECTRIC Electric Linear G13 (Medium Bi-Pin) LED Bulb Daylight 60 Watt Equivalence (T24/850/LEDG2)
- DABMAR LIGHTING Dabmar Lighting LV66-CP 12V JC Path Light; 20W - Copper (LV66-CP)
- DABMAR LIGHTING Transformer, T105, A, Electronic, 105W (LVT105-A)
- DABMAR LIGHTING Well Light, 305, G, S, Aluminum, Grill (LV305-G-SLV)
- DABMAR LIGHTING Step Light, 650, B, Recessed, Open Face (LV650-B)
- DABMAR LIGHTING Well Light, 319, Stainless (FG319)
- DABMAR LIGHTING Dabmar Lighting D5310-LED4-BZ 10 x 3 in. 4W & 120V LED Three Tier Pagoda Light - Bronze (D5310-LED4-BZ)
- LIVING ACCENTS LANDSCAPE LIGHT LED 3.4W (A-GSL-200)
- Dabmar Lighting Landscape Lighting