Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV312-LED7 7W & 12V LED MR16 Stainless Steel Well Light with Adjustable Lamp
Mfr # LV312-LED7
Zoro # G803715504
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV312-LED7
- Zoro # G803715504
- UPC # 849095087578
- Country of Origin Unknown
- Category Landscape Lighting
Description
7W & 12V LED MR16 Stainless Steel Well Light
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Material: Stainless Steel
- Lamp Type: MR16 LED
- Illuminant Type: SMD LED
- Wattage: 7W
- Voltage: 12V
- Lamp Includes: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania Dulux L BL UVA 18w/78 2g11 replacement light bulb lamp (DULUX L BL UVA 18W/78 2G11 OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K (FMLRL 14 20840 M4)
- ATLITE - EMERGENCY Rcs182Led (RCS182LED)
- METALUX LED Linear Striplight 4 ft., 4000 lumens, 3500K, 0 - 10V dimmable driver (4WNLED-LD4-40SL-F-UNV-L835-CD1-U)
- DABMAR LIGHTING Well Light, 4460, Fberglass, Convex Grill (FG4460)
- DABMAR LIGHTING Spotlight, DPR41, B, Aluminum, Hood (DPR41-HOOD-B)
- DABMAR LIGHTING Floodlight, 5955, BZ, Al, LED, Area (DF-LED5955-BZ)
- DABMAR LIGHTING Dabmar Lighting DF9401-B Fluorescent Sign Light Fixture - Black (DF9401-B)
- DABMAR LIGHTING Well Light, 319, Stainless (FG319)
- DABMAR LIGHTING Step Light, 2000, W, Fiberglass, Open Face (FG2000-W)
- GLOWFLOW Gray Solar Powered LED Rock Spotlight; (GL1491454)
- Dabmar Lighting Landscape Lighting