Shop All Pond Accessories
Dabmar Lighting
Dabmar Lighting LV308-LED9-BS 9W & 12V PAR36 LED Brass Underwater Light with 21 ft. Cord
Mfr # LV308-LED9-BS
Zoro # G003724160
original price:
$386.99
14% off
new price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV308-LED9-BS
- Zoro # G003724160
- UPC # 849095087455
- Country of Origin Unknown
- Category Pond Accessories
Description
9W & 12V PAR36 LED Brass Underwater Light
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Natural Brass
- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Material: Array
- Lamp Type: PAR36 LED
- Illuminant Type: SMD LEDS
- Wattage: 9W
- Voltage: 12V
- Lamp Includes: Yes
- Cord Length: 21'
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP (4KHH5)
- DAYTON Fuel Nozzle Curved Spout, 3/4 x 3/4In (5URH4)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 3 22/25" OD (816305-328K)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- DABMAR LIGHTING Dabmar Lighting LV341-LED3-B Polybutylene Terephthalate LED Pond & Fountain Underwater Light with Stainless Steel Base; Black - 5.75 x 3.50 x 5.50 in. (LV341-LED3-B)
- DABMAR LIGHTING Dabmar Lighting FG313 Fiberglass Pond & Fountain Underwater Light with Stainless Steel Base; Bronze Fiberglass - 7 x 3.82 x 6 in. (FG313)
- AQUASCAPE Aquascape 99158 Barbed Male Hose Adapter 1.5 in. to 1.5 in. (99158)
- MIXAIR Aeration Tubing, ID 3/8 In, 100 Ft (3/8" Sinking Hose)
- AQUASCAPE Front-Spill Straight Stacked Slate Topper (78281)
- DANNER Small Backwash Air Kit. Used to assist in cleaning filter. (15660)
- MSI White Polished Pebbles 0.5 cu. Ft . per Bag 0.75 in. to 1.25 in. Bagged Landscape Rock (ZOR-LSC-0181)
- Dabmar Lighting Pond Accessories