Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV305-BZ-SLV Cast Aluminum In-Ground Well Light with Grill; Bronze
Mfr # LV305-BZ-SLV
Zoro # G304034753
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV305-BZ-SLV
- Zoro # G304034753
- UPC # 849095006425
- Country of Origin China
- Category Landscape Lighting
Description
Features
- Finish - Bronze.
- Cast Aluminum In-Ground Well Light with Grill.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture Includes (1) 35 Watt PAR36 Lamp.
- PVC Sleeve Included for Installation.
- ETL Approved for Wet Location.
- Item Weight - 3.00 lbs.
- Dimension - 7.25 H x 7.50 W x 7.50 D in.
- 12 Volt.
- Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 35 Watt PAR36 Lamp).
- Low Voltage Transformer Required for Installation (Not Included).
- ETL Approved for Wet Location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Two-Light Dome Glass 13-1/4" Close-to-Ceiling (P3925-30)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Holder, 660 W Lamp (RL311)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 42W, 120-277V (2FSL2 40L EZ1 LP835)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Daniella (GM1303-VG)
- DABMAR LIGHTING Spotlight, 29, Solid, Brass, AG (LV29-AG)
- DABMAR LIGHTING Step Light, 601, W, Recessed, Louvered (LV601-W)
- DABMAR LIGHTING Step Light, 601, B, Recessed, Louvered (LV601-B)
- DABMAR LIGHTING Spotlight, DPR41, B, Aluminum, Hood (DPR41-HOOD-B)
- DABMAR LIGHTING Step Light, 2000, W, Fiberglass, Open Face (FG2000-W)
- PURE GARDEN Pure Garden 50-LG5071 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 200 Count (50-LG5071)
- Dabmar Lighting Landscape Lighting