Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting LV225 Polybutylene Terephthalate Directional Spot Light; Black
Mfr # LV225
Zoro # G903724185
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV225
- Zoro # G903724185
- UPC # 849095004261
- Country of Origin China
- Category Security & Flood Lights
Description
Features:
- Polybutylene Terephthalate Directional Spot Light.
- Durable Polybutylene Terephthalate Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt MR16 Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 20 Watts (Fixture Includes (1) 20 Watt MR16 Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Black
- Dimension - 5.75 H x 3.07 W x 5.50 D in.
- Item Weight - 0.60 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- ILC Replacement for Satco S4509 replacement light bulb lamp 2 Pack (S4509 SATCO)
- ZORO SELECT Lighting Panels, Opal, Acrylic, PK10 (ZUSA-LDP-31B)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- DABMAR LIGHTING Dabmar Lighting FG4300 Fiberglass In-Ground Well Light; Bronze (FG4300)
- ACCLAIM LIGHTING Flood Light, 2-Light, White, Cast Aluminum (FL1WH)
- Dabmar Lighting Security & Flood Lights