Shop All Post Lighting
Dabmar Lighting
Dabmar Lighting LV215-AG Brass Path; Walkway and Area Light; Acid Green
Mfr # LV215-AG
Zoro # G803989042
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # LV215-AG
- Zoro # G803989042
- UPC # 849095000492
- Country of Origin China
- Category Post Lighting
Description
Features:
- Brass Path/Walkway/Area Light.
- Durable Solid Brass Construction.
- No Lens, Open Lamp Provides Maximum Illumination.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 20 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Acid Green
- Dimension - 27 H x 4.03 W x 11 D in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 67501 replacement light bulb lamp (67501 SYLVANIA)
- ELCO LIGHTING 5 Adjustable Gimbal Ring with Baffle Trim" (EL576W)
- LITHONIA LIGHTING Outdoor LED Wall Pack, 2950 lm, 22 W Bulb (TWX1 LED ALO 40K MVOLT DDBTXD)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- DABMAR LIGHTING Pier, Mount 3" Base (BS222-B)
- DABMAR LIGHTING Fixture, Post, 2403, BZ, Emily, 3 Light (GM2403-BZ)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- DABMAR LIGHTING Fixture, Post, 2303, B, Frsted Glss (GM2303-B-FROST)
- DABMAR LIGHTING Dabmar Lighting GM224-LED16-B 16W & 120V LED Large Post Top Fixture with Frosted Glass - Black (GM224-LED16-B)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- Dabmar Lighting Post Lighting