Shop All Post Lighting
Dabmar Lighting
Dabmar Lighting LV214-CP Brass Path; Walkway and Area Light; Copper
Mfr # LV214-CP
Zoro # G003955472
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # LV214-CP
- Zoro # G003955472
- UPC # 849095000461
- Country of Origin China
- Category Post Lighting
Description
Features:
- Brass Path/Walkway/Area Light.
- Durable Solid Copper Construction.
- No Lens, Open Lamp Provides Maximum Illumination.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 20 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Copper
- Dimension - 14.75 H x 9 W x 9 D in.
- Item Weight - 2.20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX 18000 Lumen Super Bright Rechargeable Flashlight (LR80R)
- HALO Hl612Icat Allslope (HL612ICAT)
- FEIT ELECTRIC LED, 3.3 W, B10, Medium Screw (E26), PK2 (BPETC40927CAFIL/2/RP)
- ILC Replacement for Evictor Evictor 10K Professional replacement light bulb lamp (EVICTOR 10K PROFESSIONAL EVICTOR)
- DABMAR LIGHTING Mounting Bracket, Female, Brass (P-MB-5-ABZ)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- DABMAR LIGHTING Fixture, Post, 2401, BZ, Emily (GM2401-BZ)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7568-14)
- Dabmar Lighting Post Lighting