Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting LV203-LED7-B Hooded Mini LED Spot Light - 7W - MR16 12V; Black
Mfr # LV203-LED7-B
Zoro # G504035123
Free Shipping & Returns
$83.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # LV203-LED7-B
- Zoro # G504035123
- UPC # 849095036385
- Country of Origin Unknown
- Category Security & Flood Lights
Description
Hooded Mini LED Spot Light - 7W - MR16 12V
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Color: Black
- Material: Cast Aluminum
- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Maximum Wattage: 50 Watts Maximum
- Installation Type: In-Ground
- ETL Approval: ETL Approved for Wet Location
- Lamp Type: MR16 LED
- Illuminat Type: SMD LED
- Watts: 7W
- Volts: 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 100 W, T17, Bayonet Base (B22d) (LED-8104-22K)
- ILC Replacement for Light Bulb / Lamp 75br40/fl/halogen replacement light bulb lamp, 6PK (75BR40/FL/HALOGEN LIGHT BULB / LAMP)
- AFX Edge Round Ceiling LED 40W 3600Lm 120-277V (EGRF2440LAJD2WH)
- ILC Replacement for Wagner 4860 replacement light bulb lamp (4860 WAGNER)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- DABMAR LIGHTING Dabmar Lighting FG4200 Fiberglass In-Ground Well Light; Bronze (FG4200)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5770)
- TAYMAC Swivel Lampholder, Incandescent, 150W (LTS100S)
- Dabmar Lighting Security & Flood Lights