Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting LV202-LED7-BZ Hooded Deep Cone LED Spot Light - 7W - MR16 12V; Bronze
Mfr # LV202-LED7-BZ
Zoro # G704035114
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV202-LED7-BZ
- Zoro # G704035114
- UPC # 849095036989
- Country of Origin Unknown
- Category Security & Flood Lights
Description
Hooded Deep Cone LED Spot Light - 7W - MR16 12V
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Specifications- Color: Bronze
- Material: Cast Aluminum
- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Maximum Wattage: 75 Watts Maximum
- Installation Type: In-Ground
- ETL Approval: ETL Approved for Wet Location
- Lamp Type: MR16 LED
- Illuminat Type: SMD LED
- Watts: 7W
- Volts: 12V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania H9-65w replacement light bulb lamp (H9-65W SYLVANIA)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (24003)
- ELCO LIGHTING 3 Low Voltage Airtight Remodel Housing" (EL2699REA)
- HOLIDAY BRIGHT LIGHTS LED C7 Commercial Light Set Sockets - Pack of 100 (9610643)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5770)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775-MT)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFK)
- Dabmar Lighting Security & Flood Lights