Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting LV130-BZ Cast Aluminum Directional Spot Light with Hood; Bronze
Mfr # LV130-BZ
Zoro # G603724034
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV130-BZ
- Zoro # G603724034
- UPC # 849095004001
- Country of Origin China
- Category Security & Flood Lights
Description
Features:
- Cast Aluminum Directional Spot Light with Hood.
- Durable Cast Aluminum Construction.
- Clear, Convex, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt MR16 Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt MR16 Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Bronze
- Dimension - 4.60 H x 2.90 W x 5.25 D in.
- Item Weight - 0.80 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Wht, 3in L (L6020WH)
- EZRED EXTREME MAGNET WORKLIGHT GRN W/USB CORD (EZXLM500-GR)
- ADVANCE 71 to 73 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-LW-N)
- ILC Replacement for Light Bulb / Lamp 60a/cvg replacement light bulb lamp, 4PK (60A/CVG LIGHT BULB / LAMP)
- DABMAR LIGHTING Dabmar Lighting DF5750 11 x 9 x 7.63 in. 120 V 150 watts Powder Coated Cast Aluminum Medium Flood Fixture with High Pressure Sodium Lamp; Bronze (DF5750)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- DABMAR LIGHTING Dabmar Lighting DF5801-B 13W 120V Polycarbonate Area Flood Light; Black (DF5801-B)
- DABMAR LIGHTING Dabmar Lighting FG4200 Fiberglass In-Ground Well Light; Bronze (FG4200)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- WASSERSTEIN Smart Floodlight, Wired, Outdoor Floodlight, with Motion Sensor, and Timer Control, White (SmtFldLightWhtUS)
- Dabmar Lighting Security & Flood Lights