Shop All Post Lighting
Dabmar Lighting
Dabmar Lighting LV114L-B-JUNGLE Brass Path; Walkway and Area Light with Tulip Glass Shade and Decorative Leaves; Black
Mfr # LV114L-B-JUNGLE
Zoro # G803794561
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV114L-B-JUNGLE
- Zoro # G803794561
- UPC # 849095000348
- Country of Origin China
- Category Post Lighting
Description
Features:
- Brass Path/Walkway/Area Light with Tulip Glass Shade and Decorative Leaves.
- Durable Solid Brass Construction.
- Jungle, Heat Resistant, Decorative Tulip Glass Shade.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 20 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Black
- Dimension - 27.50 H x 2.75 W x 14 D in.
- Item Weight - 1.20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE 15 W T6.5 Tubular Incandescent Bulb E12 (Candelabra) Warm White (03723)
- SATCO 9W T2 LED Light Bulb - Candelabra Base - White Finish (S7361)
- ILC Replacement for LIGHTS OF AMERICA 7000C (7000C LIGHTS OF AMERICA)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40757)
- DABMAR LIGHTING Pole, Steel, 7 ft., Direct Burial (PT-B)
- DABMAR LIGHTING Fixture, Post, 2401, BZ, Emily (GM2401-BZ)
- DABMAR LIGHTING Mounting Bracket, Female, Brass (P-MB-5-ABZ)
- DABMAR LIGHTING Dabmar Lighting GM224-LED16-B 16W & 120V LED Large Post Top Fixture with Frosted Glass - Black (GM224-LED16-B)
- DABMAR LIGHTING Fixture, Post, 2303, BZ, Frsted Glss (GM2303-BZ-FROST)
- DABMAR LIGHTING Pole, Steel, 15 ft., Direct Burial (PT-15-BZ)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- Dabmar Lighting Post Lighting