Shop All Post Lighting
Dabmar Lighting
Dabmar Lighting LV114-ABS-JUNGLE Brass Path; Walkway and Area Light with Tulip Glass Shade; Antique Brass
Mfr # LV114-ABS-JUNGLE
Zoro # G203794611
original price:
$145.99
8% off
new price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV114-ABS-JUNGLE
- Zoro # G203794611
- UPC # 849095000072
- Country of Origin China
- Category Post Lighting
Description
Features:
- Brass Path/Walkway/Area Light with Tulip Glass Shade.
- Durable Solid Brass Construction.
- Jungle, Heat Resistant, Decorative Tulip Glass Shade.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 20 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Antique Brass
- Dimension - 28 H x 2.75 W x 12.50 D in.
- Item Weight - 1.40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 DL 60W 24PK (A80085010KLDP24)
- ELCO LIGHTING Electronic Low Voltage Clasp Track Fixture (ET534-75B)
- ILC Replacement for Lectric Lights T13074 replacement light bulb lamp (T13074 LECTRIC LIGHTS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850 ALTO 30PK)
- DABMAR LIGHTING Fixture, Post, 2401, BZ, Emily (GM2401-BZ)
- DABMAR LIGHTING Dabmar Lighting GM224-LED16-B 16W & 120V LED Large Post Top Fixture with Frosted Glass - Black (GM224-LED16-B)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- DABMAR LIGHTING Pier, Mount 3" Base (BS222-B)
- DABMAR LIGHTING Pole, Steel, 7 ft., Direct Burial (PT-B)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- Dabmar Lighting Post Lighting