Shop All Deck Lighting
Dabmar Lighting
Dabmar Lighting LV11 12V MR16 Stainless Steel Spot Light without Hood; 20W
Mfr # LV11
Zoro # G704083672
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV11
- Zoro # G704083672
- UPC # 849095001086
- Country of Origin China
- Category Deck Lighting
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Features- Durable stainless steel construction
- Clear,heat resistant,tempered glass
- Material: Stainless Steel
- Lens: Clear, Heat Resistant & Tempered Glass Lens
- Installation Type: In-Ground
- Lamp Type: MR16
- Voltage: 12V
- Wattage: 20W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9502 lm (FEML488000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- ILC Replacement for Osram Sylvania Cf32dt/e/in/835/eco replacement light bulb lamp (CF32DT/E/IN/835/ECO OSRAM SYLVANIA)
- ILC Replacement For SATCO S3283 LED REPLACEMENT (WX-SLWH-7)
- BULBRITE 40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861365)
- DABMAR LIGHTING Step Light, 639, WBS, Brass, Brick 2x20W (LV639-WBS)
- DABMAR LIGHTING Step Light, 709, B, Recessed, Open Face (LV709-B)
- DABMAR LIGHTING Step Light, 602, SS304, Open Face (LV602-SS304)
- DABMAR LIGHTING Step Light, 617, BZ, Recessed, Louvered (LV617-BZ)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-ALED2W)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST64W)
- Dabmar Lighting Deck Lighting