Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting LV108-W Cast Aluminum Directional Spot Light; White
Mfr # LV108-W
Zoro # G303723672
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV108-W
- Zoro # G303723672
- UPC # 849095003882
- Country of Origin China
- Category Security & Flood Lights
Description
Features:
- Cast Aluminum Directional Spot Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable U-Shape Mounting Bracket for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt MR16 Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt MR16 Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - White
- Dimension - 7 H x 3.87 W x 5 D in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-8073-7100-6 replacement light bulb lamp (78-8073-7100-6 3M)
- ILC Replacement for Hikari Mr8505p replacement light bulb lamp (MR8505P HIKARI)
- WESTINGHOUSE Fixture Wall Outdoor 100W Lantern Txtr, Black Cast Alum Clear Bev Glass Panels (6783100)
- SHAT-R-SHIELD SHAT-R-SHIELD 49W, T5 Linear Fluorescent Light Bulb (F54T5841/HO/ALTO 49WATT)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775-MT)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- DABMAR LIGHTING Dabmar Lighting FG4200 Fiberglass In-Ground Well Light; Bronze (FG4200)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- DABMAR LIGHTING Dabmar Lighting FG4300 Fiberglass In-Ground Well Light; Bronze (FG4300)
- IQ AMERICA LB1850 500 Lumen Battery Operated LED Motion Security Flood Light, Wall Eave Mount Bronze (LB1850BZ)
- Dabmar Lighting Security & Flood Lights