Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting LV108-LED7-W 7W & 12V LED MR16 Spot Light with Yoke - White
Mfr # LV108-LED7-W
Zoro # G104035097
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV108-LED7-W
- Zoro # G104035097
- UPC # 849095094910
- Country of Origin Unknown
- Category Security & Flood Lights
Description
7W & 12V LED MR16 Spot Light
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: White
- Lens: Clear, Heat Resistant, Tempered Glass Lens
- Material: Cast Aluminum
- Lamp Type: MR16-LED
- Illuminant Type: SMD LED
- Wattage: 7W
- Voltage: 12V
- Lamp Includes: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool (DI-24V-BLBSC2-63-016)
- KILLARK Mounting Accessory, Steel Bracket (K4040)
- JUNO LIGHTING Adj LED Downlight 6in., Switchable White (WF6 ADJ SWW5 90CRI MW M6)
- ILC Replacement for Damar 00410a replacement light bulb lamp (00410A DAMAR)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- LUMARK Nffld Night Falcon (VS/NFFLD)
- Dabmar Lighting Security & Flood Lights