Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting LV105-HOOD-B Cast Aluminum Directional Area Flood Light with Hood; Black
Mfr # LV105-HOOD-B
Zoro # G803723998
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # LV105-HOOD-B
- Zoro # G803723998
- UPC # 849095003790
- Country of Origin China
- Category Security & Flood Lights
Description
Features:
- Cast Aluminum Directional Area Flood Light with Hood.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Black
- Dimension - 5.75 H x 5.60 W x 5 D in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Kx60cl/3m/e26 replacement light bulb lamp (KX60CL/3M/E26 SATCO)
- ELCO LIGHTING Low Voltage LED Cylinder™ Track Fixture (ETLD528B)
- WESTGATE LESW-20W-50K-P-WHMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-50K-P-WH)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- DABMAR LIGHTING Dabmar Lighting D105-W Cast Aluminum Area Flood Light; White (D105-W)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775-MT)
- DABMAR LIGHTING Fixture, Cast Aluminum, Mini Flood (DF6570)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- DABMAR LIGHTING Dabmar Lighting DF5801-B 13W 120V Polycarbonate Area Flood Light; Black (DF5801-B)
- W F HARRIS LIGHTING Lampholder, Threaded, Black, PAR38,150W (150-BK)
- Dabmar Lighting Security & Flood Lights