Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting LV105-B Cast Aluminum Directional Area Flood Light; Black
Mfr # LV105-B
Zoro # G603724065
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV105-B
- Zoro # G603724065
- UPC # 849095003745
- Country of Origin China
- Category Security & Flood Lights
Description
Features:
- Cast Aluminum Directional Area Flood Light.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Ground Spike Included for Installation.
- Fixture includes (1) 20 Watt JC Type Lamp.
- ETL Approved for Wet Location.
- 12 Volt.
- Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt JC Type Lamp)
- Low Voltage Transformer Required for Installation (Not Included)
- Finish - Black
- Dimension - 6.25 H x 5.60 W x 4 D in.
- Item Weight - 0.80 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd6-Dm Led (SMD6S6930WHDM)
- GE LED Soft White A19 Dimmable Light Bulb, 10 W, PK4 (67615)
- APPLETON ELECTRIC Fixture, Ceiling Mount (AC1575)
- HALO E550Ricat (E550RICAT)
- DABMAR LIGHTING Fixture, Cast Aluminum, Mini Flood (DF6570)
- DABMAR LIGHTING Dabmar Lighting FG4200 Fiberglass In-Ground Well Light; Bronze (FG4200)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775-MT)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- DABMAR LIGHTING Dabmar Lighting LV230-VG Cast Aluminum Directional Spot Light; Verde Green (LV230-VG)
- NORA LIGHTING 6" Marquise II, 2500lm, 3500K, Spot, Clear/White , NRM2-611L2535SDW (NRM2-611L2535SDW)
- Dabmar Lighting Security & Flood Lights