Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV-LED707-SS316 1.44W 12V Stainless Steel LED Brick Step Wall Light with Integral LED Circuit Board; Stainless Steel - 3.96 x 3.96 x 1.60 in.
Mfr # LV-LED707-SS316
Zoro # G004034824
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV-LED707-SS316
- Zoro # G004034824
- UPC # 849095042218
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Stainless Steel LED Brick/Step/Wall Light
- Durable Marine Grade 316 Stainless Steel Construction
- Frosted, Heat Resistant, Tempered Glass
- Fixture Includes (1) 1.44 watt Integral LED Cicuit Board
- Fixture Pre-Wired with UL Listed Wire/Cable
- P-CN01 Connector
- ETL Approval Pending
- Low Voltage Transformer Required for Installation (Not Included)
- Finish: Stainless Steel
- Voltage: 12V
- Maximum Lamp wattage: 1.44 watt (Fixture Includes (1) 1.44 watt Integral LED Circuit Board)
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 3.96 x 3.96 x 1.60 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- DABMAR LIGHTING Wall Lght, DSL1000, BZ, Louvered, Brick Step (DSL1000-BZ)
- ILC Replacement for GE General Electric G.E F24w/t5/841/eco replacement light bulb lamp (F24W/T5/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Jt120v-150w/e26 replacement light bulb lamp (JT120V-150W/E26 LIGHT BULB / LAMP)
- DABMAR LIGHTING Dabmar Lighting P-CVR-LV617-BZ Recessed Louvered Down Brick; Step & Wall Light; Bronze (P-CVR-LV617-BZ)
- DABMAR LIGHTING Fixture, Post Top, 285, W, Cast, Aluminum (GM285-W)
- DABMAR LIGHTING Area Light, 214, G, Al, Path, Walkway (LV214-G)
- DABMAR LIGHTING Dabmar Lighting LV312-PAR-LED6 6W & 12V LED PAR36 Stainless Steel Well Light with Adjustable Lamp (LV312-PAR-LED6)
- DABMAR LIGHTING Spotlight, 108 Cast, Aluminum, B (LV108-B)
- DABMAR LIGHTING Wall Lght, 2020, W, Fiberglass, Brick Step (FG2020-W)
- PURE GARDEN Pure Garden 50-LG1016 String 30 Bulb Solar Power Outdoor LED Decor Tear Drop Lighting with 8 Modes - Multi Color - Set of 2 (50-LG1016)
- Dabmar Lighting Landscape Lighting