Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV-LED621-VG 9W 12V Cast Aluminum Recessed Louvered Brick Step Wall Light; Verde Green
Mfr # LV-LED621-VG
Zoro # G803859130
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV-LED621-VG
- Zoro # G803859130
- UPC # 849095042133
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Cast Aluminum Recessed Louvered Brick/Step/Wall Light
- Durable Cast Aluminum Face Plate With PVC Housing
- Frosted, Heat Resistant, Tempered Glass
- Fixture Includes (1) 3X3 watt(9 watt) Integral LED Ciruit Board
- Fixture Pre-Wired with UL Listed Wire/Cable
- P-CN01 Connector
- ETL Approval Pending
- Low Voltage Transformer Required for Installation (Not Included)
- Finish: Verde Green
- Voltage: 12V
- Maximum Lamp wattage: 9 watt (Fixture Includes (1) 3X3watt Integral LED Circuit Board)
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 4.02 x 10 x 3.50 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Retrofit Kit, LED, 120-277V AC, PK24 (ELD4T8-1M35-24)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21273)
- NUWATT Slim Recessed LED Ceiling Light, 4 Inch Square, 9W, Dimmable, Black Trim, PK 6 (NW-P-SQDL-4-9W-5CT-BLK-6P)
- DABMAR LIGHTING Pagoda Light, 104, B, Aluminum, 3 Tier (LV104-B)
- DABMAR LIGHTING Dabmar Lighting LV625-B Cast Aluminum In-Ground Well Light with Eyelid; Black (LV625-B)
- DABMAR LIGHTING Spotlight, 200 Cast, Aluminum, BZ (LV200-BZ)
- DABMAR LIGHTING Spotlight, DPR21, Aluminum, Directional, G (DPR21-G)
- DABMAR LIGHTING Transformer, T300, SUB, SS, Mag, 300W SUB (LVT300-SUB/SS)
- DABMAR LIGHTING Dabmar Lighting DF9402-BZ Cast Aluminum Fluorescent Sign Light; Bronze (DF9402-BZ)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- Dabmar Lighting Landscape Lighting