Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV-LED211-B 2.5W & 12V JC-LED Large Mushroom Path Light - Black
Mfr # LV-LED211-B
Zoro # G803794707
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV-LED211-B
- Zoro # G803794707
- UPC # 849095031038
- Country of Origin Unknown
- Category Landscape Lighting
Description
2.5W & 12V JC-LED Large Mushroom Path Light
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Black
- Lens: Clear, Heat Resistant, Tempered Glass
- Material: Cast Aluminum
- Lamp Type: JC-LED
- Illuminant Type: LED
- Wattage: 2.5W
- Voltage: 12V
- Lamp Includes: Yes
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 4855L, 4000K (DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI)
- SIGNIFY CFL, 12.7 W, PL-C, 2-Pin (GX23-2) (PL-C 13W/827/2P 1CT/5X10BOX ALTO)
- ILC Replacement for Henkel Loctite Zeta 7400 replacement light bulb lamp (ZETA 7400 HENKEL LOCTITE)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- DABMAR LIGHTING Signlight, DF9402, B, Aluminum, Fluorescent (DF9402-B)
- DABMAR LIGHTING Underwater Light, 313, Fiberglass (FG313)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- DABMAR LIGHTING Well Light, DW4701, B, Aluminum, Grill (DW4701-B)
- DABMAR LIGHTING Dabmar Lighting LV216-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (LV216-VG)
- DABMAR LIGHTING Pagoda Light, D5300, G, Aluminum, 3 Tier (D5300-G)
- DABMAR LIGHTING Fixture, Post Top, Aluminum (GM653-100-BZ-MT)
- Dabmar Lighting Landscape Lighting