Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV-LED102S-G Cast Aluminum Two Tier LED Pagoda Light; Green - 13.33 x 5.85 x 5.85 in.
Mfr # LV-LED102S-G
Zoro # G303715349
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV-LED102S-G
- Zoro # G303715349
- UPC # 849095011511
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Cast Aluminum Two Tier LED Pagoda Light
- Durable Cast Aluminum Construction
- Frosted, Heat Resistant, Tempered Glass Lens
- Fixture Includes (1) 1.3 Watt 15 LED Diodes 2-Pin JC Type Lamp
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- ETL Listing Pending for Wet Location
- 1 - 6.00" Riser Pagoda Stem - 1.3 Watt 15 LED Diodes 2-Pin JC Type Lamp
- Finish: Green
- Maximum Lamp Wattage: 1.3 Watts
- Volts: 12
- Dimension: 13.33" H x 5.85" W x 5.85" D
- Weight: 1.40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- SATCO 4.5 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21231)
- ILC Replacement for Halco Pll18/841 replacement light bulb lamp (PLL18/841 HALCO)
- DANTONA Emergency Lighting Battery, OSI OSA087, Teig T26000211, S/L 026-211 (CUSTOM-514)
- DABMAR LIGHTING Transformer, T25, LED, 25W, LED55 (LVT25)
- DABMAR LIGHTING Step Light, 2000, W, Fiberglass, Open Face (FG2000-W)
- DABMAR LIGHTING Step Light, 2000, B, Fiberglass, Open Face (FG2000-B)
- DABMAR LIGHTING Pagoda Light, 102, BZ, Aluminum, 3 Tier (LV102-BZ)
- DABMAR LIGHTING Spotlight, DPR20, Aluminum, Hood, BZ (DPR20-HOOD-BZ)
- DABMAR LIGHTING Step Light, 650, B, Recessed, Open Face (LV650-B)
- PROGRESS LIGHTING Brookside 1-Light Wall Lantern, 75 W, Antique Nickel (P5722-81)
- Dabmar Lighting Landscape Lighting