Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting LV-LED102-BZ Cast Aluminum Three Tier LED Pagoda Light; Bronze - 13.33 x 5.85 x 5.85 in.
Mfr # LV-LED102-BZ
Zoro # G103715471
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # LV-LED102-BZ
- Zoro # G103715471
- UPC # 849095011467
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Cast Aluminum Three Tier LED Pagoda Light
- Durable Cast Aluminum Construction
- Frosted, Heat Resistant, Tempered Glass Lens
- Fixture Includes (1) 1.3 Watt 15 LED Diodes 2-Pin JC Type Lamp
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- ETL Listing Pending for Wet Location
- 1 - 6.00" Riser Pagoda Stem - 1.3 Watt 15 LED Diodes 2-Pin JC Type Lamp
- Finish: Bronze
- Maximum Lamp Wattage: 1.3 Watts
- Volts: 12
- Dimension: 13.33" H x 5.85" W x 5.85" D
- Weight: 1.80 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CFL A19 E26 13W SW 4PK (ESL13T/4)
- SYLVANIA Compact Fluorescent 50Pk (CF9DS/827)
- ILC Replacement For PHILIPS 409836 (409836)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Whte (ELMRE LP220L T M12)
- DABMAR LIGHTING Well Light, 319, Stainless (FG319)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- DABMAR LIGHTING Dabmar Lighting LV214-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (LV214-VG)
- DABMAR LIGHTING Fixture, Post Top, Aluminum (GM653-100-BZ-MT)
- DABMAR LIGHTING Transformer, T300, SUB, SS, Mag, 300W SUB (LVT300-SUB/SS)
- DABMAR LIGHTING Fixture, Post, 9303, VG, 3 Head (GM9303-VG)
- DABMAR LIGHTING Pagoda Light, D5100, G, Aluminum, 4 Tier (D5100-G)
- Dabmar Lighting Landscape Lighting