Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting GM985-VG Powder Coated Cast Aluminum Wall Light Fixture; Verde Green - 17 x 9.38 x 12.75 in.
Mfr # GM985-VG
Zoro # G504034669
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # GM985-VG
- Zoro # G504034669
- UPC # 849095011801
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Powder Coated Cast Aluminum Wall Light Fixture
- Durable Cast Aluminum Construction
- White, Acrylic Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- Decorative Back Plate and Hardware Included for Wall Mount Applications
- ETL Approved for Wet Locations
- Incandescent 120V Lamps
- Finish: Verde Green
- Maximum Lamp Wattage: 60 Watts
- Volts: 120
- Dimension: 17.00"H x 9.38"W x 12.75" D
- Weight: 3.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 DL 60W 2PK (OM60DM/950CA/2)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Bulb Dia.: 1 in (LEDT8/LC/G/2/840)
- MAXIM LIGHTING Bristol 4-Light Linear Chandelier (12097SWSBR)
- HUBBELL LIGHTING Hubbell Outdoor Permishield LED Wallpack W/Photocell, 20W, Dark Bronze (PRS-20-4K-PC)
- DABMAR LIGHTING Well Light, 310 SS, In-Ground (LV310)
- DABMAR LIGHTING Garden Light, Granite Snail (LV-SNAIL)
- DABMAR LIGHTING Spotlight, Fiberglass, Hood, BZ (FG132-LED3-BZ)
- DABMAR LIGHTING Path Light, 12, BZ, Aluminum, 20W, JC 12V (LV12-BZ)
- DABMAR LIGHTING Dabmar Lighting D5310-LED4-BZ 10 x 3 in. 4W & 120V LED Three Tier Pagoda Light - Bronze (D5310-LED4-BZ)
- DABMAR LIGHTING Spotlight, 408, Fiberglass BZ (FG408-BZ)
- FUSION PRODUCTS LTD. 4PK Solar GLS Lens, 4PK (25098)
- Dabmar Lighting Landscape Lighting