Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting GM982-B Powder Coated Cast Aluminum Post Top Light Fixture; Black - 15.88 x 10 x 10 in.
Mfr # GM982-B
Zoro # G704034698
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # GM982-B
- Zoro # G704034698
- UPC # 849095011856
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Powder Coated Cast Aluminum Wall Light Fixture
- Durable Cast Aluminum Construction
- White, Acrylic Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- Fixture is compatible for 3.00" OD Post Applications
- Fixture is compatible for 3.00" OD Pier Mount Base Applications
- ETL Approved for Wet Locations
- Incandescent 120V Lamps
- Finish: Black
- Maximum Lamp Wattage: 60 Watts
- Volts: 120
- Dimension: 15.88"H x 10.00"W x 10.00" D
- Weight: 2.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLICE SECURITY FLASHLIGHTS Pentacle 500 Lumen Slide Focus Lightweight Flashlight (98702)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 50W (MHC50/U/MP/3K Elite)
- HALO Dome Lens Showerlight, 5054 (5054PS)
- ILC Replacement for Halco 68055 replacement light bulb lamp (68055 HALCO)
- DABMAR LIGHTING Wall Fixture, W3800, W, Cast, Aluminum (W3800-W)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- DABMAR LIGHTING Area Light, 214, BZ, Al, Path, Walkway (LV214-BZ)
- DABMAR LIGHTING Dabmar Lighting D5300-G Cast Aluminum Three Tier Pagoda Light; Green (D5300-G)
- DABMAR LIGHTING Pagoda Light, 103, G, Aluminum, 3 Tier (LV103-G)
- DABMAR LIGHTING Fixture, Post Top, 552, B, Cast, Aluminum (GM552-B)
- FUSION PRODUCTS LTD. 4PK Solar GLS Lens, 4PK (25098)
- Dabmar Lighting Landscape Lighting