Shop All Post Lighting
Dabmar Lighting
Dabmar Lighting GM224-LED16-B 16W & 120V LED Large Post Top Fixture with Frosted Glass - Black
Mfr # GM224-LED16-B
Zoro # G403794664
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # GM224-LED16-B
- Zoro # G403794664
- UPC # 849095029288
- Country of Origin Unknown
- Category Post Lighting
Description
16W & 120V LED Large Post Top Fixture
Lighting is the most integral part of any interior or exterior space which adds elegance, style, sophistication and beautify your environment. The right lighting makes even the modest of space look bigger and classy.
Specifications- Finish: Black
- Glass Color: Frosted
- Lens: Frosted, Heat Resistant, Tempered Glass
- Material: Cast Aluminum
- Illuminant Type: LED
- Wattage: 16W
- Voltage: 120V
- Size: Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Round LED Baffle Insert" (EL61027W)
- PORTWEST Tactical Torch (PA54)
- ELCO LIGHTING 4 Adjustable Slot Spinnable Aperture Trim" (EL1420B)
- ILC Replacement for Philips Ms250/u/ps replacement light bulb lamp (MS250/U/PS PHILIPS)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- DABMAR LIGHTING Spike, Male, Heavy Duty, Ground (LV-S2-M)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- DABMAR LIGHTING Pole, Steel, 7 ft., Direct Burial (PT-B)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- DABMAR LIGHTING Fixture, Post, 2403, BZ, Emily, 3 Light (GM2403-BZ)
- DABMAR LIGHTING Ground Post, Spike, 2 1/2" x 1/2" (LV-S6-B)
- Dabmar Lighting Post Lighting