Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting FG5100-LED6-B 4 Tier 6 in. Top 0.5 in. Base 6 watt Filament LED 120 V Pagoda Fixture with Heat Resistant; Black; Bronze & Green
Mfr # FG5100-LED6-B
Zoro # G804067756
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # FG5100-LED6-B
- Zoro # G804067756
- UPC # 849095070693
- Country of Origin China
- Category Landscape Lighting
Description
Features
- Pagoda Fixture 4 Tier 6" Top 1/2" Base 6 Watt Filament LED 120 Volts
- Fiberglass Material
- Frosted, Heat Resistant, Tempered Glass
- Fixture Includes (1) 6 Watt A-19 LED Filament Lamp
- Fixture Pre-Wired with UL Listed Wire/Cable
- Ground Mounting Spikes - LV-S6
- ETL Aproval Pending
- Color: Black, Bronze and Green
- Bulb Type: LED
- Maximum Lamp Voltage: 120 volts
- Maximum Lamp Wattage: 6 Watts (Fixture Includes (1) 6 Watt A-19 Filament LED Lamp)
- Dimension: 8.50" H x 6.50" W x 6.50"D
- Weight: 1.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Ultraviolet 8 Watt ADV replacement light bulb lamp (8 WATT ADV AQUA ULTRAVIOLET)
- HALO Tl43R (TL43R2GMBBB)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- EKENA MILLWORK Andrea Ceiling Medallion, Two Piece (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD2)
- DABMAR LIGHTING Ballast Box, Fiberglass, In-Ground (FG-GB-1)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Frsted Glss, Daniela (GM1303-VG-FROST)
- DABMAR LIGHTING Pagoda Light, D5000, G, Aluminum, 3 Tier (D5000-G)
- DABMAR LIGHTING Garden Light, Granite Snail (LV-SNAIL)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- DABMAR LIGHTING Well Light, 305, G, MR, Aluminum, Grill (LV305-G-MR)
- PROGRESS LIGHTING 2-Light Outdoor Address Light, 5 W, Black (P5968-31WB)
- Dabmar Lighting Landscape Lighting