Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting FG5100-G 4 Tier 6 in. Top 0.5 in. Base Incandenscent 120 V Pagoda Fixture; Black; Bronze & Green
Mfr # FG5100-G
Zoro # G204035294
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # FG5100-G
- Zoro # G204035294
- UPC # 849095068911
- Country of Origin China
- Category Landscape Lighting
Description
Features
- Pagoda Fixture 4 Tier 6" Top 1/2" Base Incandenscent 120 Volts
- Fiberglass Material
- Frosted, Heat Resistant, Tempered Glass
- Fixture Compatible for (1) 40 Watt Incandenscent Lamp (Not Included)
- Fixture Pre-Wired with UL Listed Wire/Cable
- Ground Mounting Spikes - LV-S6
- ETL Aproval Pending
- Color: Black, Bronze and Green
- Bulb Type: Pagoda
- Maximum Lamp Voltage: 120 volts
- Maximum Lamp Wattage: 40 Watt Incandenscent Type (Lamp Not Included)
- Dimension: 8.50" H x 6.50" W x 6.50"D
- Weight: 1.98 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 3000K Soft White Light, 750 Lumens, 8PK (862714)
- EVEREADY Metal Hand Flashlight (ENPMHT1L)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/930CA10K/2)
- DABMAR LIGHTING Dabmar Lighting DF9401-B Fluorescent Sign Light Fixture - Black (DF9401-B)
- DABMAR LIGHTING Pagoda Light, 103, G, Aluminum, 3 Tier (LV103-G)
- DABMAR LIGHTING Underwater Light, 323, SS316 Pond (LV323-SS316)
- DABMAR LIGHTING Dabmar Lighting LV312-PAR-LED6 6W & 12V LED PAR36 Stainless Steel Well Light with Adjustable Lamp (LV312-PAR-LED6)
- DABMAR LIGHTING Dabmar Lighting DF9402-BZ Cast Aluminum Fluorescent Sign Light; Bronze (DF9402-BZ)
- DABMAR LIGHTING Area Light, 214, BZ, Al, Path, Walkway (LV214-BZ)
- DABMAR LIGHTING Transformer, T105, A, Electronic, 105W (LVT105-A)
- Dabmar Lighting Landscape Lighting