Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting FG4200 Fiberglass In-Ground Well Light; Bronze
Mfr # FG4200
Zoro # G504035222
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # FG4200
- Zoro # G504035222
- UPC # 849095003240
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- Fiberglass In-Ground Well Light.
- Durable Fiberglass Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Fixture Compatible for (1) PAR38 Screw-In Lamp.
- Fixture Includes an Adjustable Reflector to Create the Perfect Lighting Effect.
- ETL Approved for Wet Location.
- Fixture Rated for In-Ground Concrete and Soil Applications.
- Maximum Lamp Wattage 150 Watts ( Lamp Not Included).
- 120 Volt.
- Finish - Bronze.
- Overall Dimensions - 13.00 H x 9.56 W x 9.56 D in.
- Item Weight - 9.40 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION-LUXO Magnifier Light, 5 Diopter, 30" Arm Length (LFG028217)
- ILC Replacement for Philips Elc/5h replacement light bulb lamp (ELC/5H PHILIPS)
- WESTINGHOUSE Ceiling Medallion 15.75In Molded Plastic, Textured White Finish (7703500)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- DABMAR LIGHTING Fixture, Cast Aluminum, Mini Flood (DF6570)
- DABMAR LIGHTING Dabmar Lighting D105-W Cast Aluminum Area Flood Light; White (D105-W)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- Dabmar Lighting Security & Flood Lights