Shop All Outdoor Flushmount Lights
Dabmar Lighting
Dabmar Lighting FG319-LED3 Fiberglass LED In-Ground Well Light with Stainless Steel Top - 3.94 x 4.31 x 4.31 in.
Mfr # FG319-LED3
Zoro # G104034588
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # FG319-LED3
- Zoro # G104034588
- UPC # 849095011207
- Country of Origin China
- Category Outdoor Flushmount Lights
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Fiberglass LED In-Ground Well Light with Stainless Steel Top
- Durable Stainless Steel Top and Fiberglass Body Construction
- Clear, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- ETL Listing Pending for Wet Location
- 1 - 3 Watt 3 LED Diodes MR16 12V Lamp
- Finish: Stainless Steel (Top)
- Maximum Lamp Wattage: 3 Watts
- Volts: 12
- Dimension: 3.94" H x 4.31" W x 4.31" D
- Weight: 1.00 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- CURRENT GE LIGHTING 50W, ED17 Metal Halide HID Light Bulb (MXR50/C/U/MED/O)
- COLEMAN Powerhouse Dual Fuel Lantern (3000004255)
- DABMAR LIGHTING 150 watt Maximum In-Ground Well Light with Grill (P-GRL-FG4400)
- DABMAR LIGHTING 175 watt In-Ground Well Light with Grill (P-GRL-FG4300-BZ)
- DABMAR LIGHTING Dabmar Lighting LV344-BZ 35W 12V Polybutylene Terephthalate Adjustable In-Ground Well Light with Eyelid; Bronze (LV344-BZ)
- VAXCEL Bozeman 5in Outdoor Light Bronze (OW35053BBZ)
- VAXCEL Dorado Outdoor 15in Light Satin Silver (T0372)
- VAXCEL Trail 5in Outdoor Light Bronze (T0110)
- VAXCEL Harwich 10in Outdoor Flush Mount Bronze (T0143)
- Dabmar Lighting Outdoor Flushmount Lights