Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting FG316-MR Fiberglass In-Ground Well Light; Bronze
Mfr # FG316-MR
Zoro # G804035014
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # FG316-MR
- Zoro # G804035014
- UPC # 849095003226
- Country of Origin China
- Category Landscape Lighting
Description
Features
- Finish - Bronze.
- Fiberglass In-Ground Well Light.
- Durable Fiberglass Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture Includes (1) 20 Watt MR16 Lamp.
- Adjustable MR16 Bracket for Directional Light Source.
- ETL Approved for Wet Location.
- Item Weight - 1.40 lbs.
- Dimension - 4.63 H x 6.08 W x 6.08 D in.
- 12 Volt.
- Maximum Lamp Wattage - 50 Watts (Fixture Includes (1) 20 Watt MR16 Lamp).
- Low Voltage Transformer Required for Installation (Not Included).
- ETL Approved for Wet Location.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Red, 6 In. L, 12 hr., PK10 (9-55590)
- GE LAMPS LED, 6 W, A19, Medium Screw (E26), PK4 (LED6DA19/827/E-4PK)
- HALO Hl618Tat, Hl618Tcp Allslope (HL6NFL)
- ILC Replacement for Rexim Rm-118 replacement light bulb lamp (RM-118 REXIM)
- DABMAR LIGHTING Signlight, DF9400, BZ, Aluminum, Fluorescent (DF9400-BZ)
- DABMAR LIGHTING Pagoda Light, D5100, B, Aluminum, 4 Tier (D5100-B)
- DABMAR LIGHTING Signlight, DF9402, VG, Aluminum, Fluorescent (DF-LED9402-VG)
- DABMAR LIGHTING Transformer, T105, A, Electronic, 105W (LVT105-A)
- DABMAR LIGHTING Dabmar Lighting FG5100-LED6-B 4 Tier 6 in. Top 0.5 in. Base 6 watt Filament LED 120 V Pagoda Fixture with Heat Resistant; Black; Bronze & Green (FG5100-LED6-B)
- DABMAR LIGHTING Wall Fixture, W3800, W, Cast, Aluminum (W3800-W)
- PURE GARDEN Pure Garden 50-LG5072 Garden Stones - Glow in the Dark Solar Pathway Pebble Lights; Blue - 500 Count (50-LG5072)
- Dabmar Lighting Landscape Lighting