Shop All Pond Accessories
Dabmar Lighting
Dabmar Lighting FG313 Fiberglass Pond & Fountain Underwater Light with Stainless Steel Base; Bronze Fiberglass - 7 x 3.82 x 6 in.
Mfr # FG313
Zoro # G203723888
original price:
$105.99
9% off
new price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # FG313
- Zoro # G203723888
- UPC # 849095011573
- Country of Origin China
- Category Pond Accessories
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Fiberglass Pond/Fountain Underwater Light with Stainless Steel Base
- Durable Fiberglass and Stainless Steel (Base) Construction
- Clear, Heat Resistant, Tempered Glass Lens
- Fixture Pre-Wired with UL Listed Underwater Cord
- Adjustable Stainless Steel Base with U-Bracket for Directional Light Source
- ETL Approved for Underwater Applications
- 1 - 20 Watt 12V MR16 Lamp
- Finish: Bronze Fiberglass
- Maximum Lamp Wattage: 35 Watts
- Volts: 12
- Dimension: 7.00"H x 3.82"W x 6.00" D
- Weight: 2.40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 118.000.344 (118.000.344SP)
- DAYTON Rotary Gear Pump Head, 3/4 In., 3/4 HP (4KHF5)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 90 GPM (666150-3EB-C)
- GREAT PLAINS INDUSTRIES OVERHAUL KIT HP-90 (131502-01)
- DABMAR LIGHTING Dabmar Lighting LV341-LED3-B Polybutylene Terephthalate LED Pond & Fountain Underwater Light with Stainless Steel Base; Black - 5.75 x 3.50 x 5.50 in. (LV341-LED3-B)
- POND BOSS Pond Liner Seaming Tape, 25ft L, 3in W, PVC (52409)
- QUIKRETE 5CUFT RED Lava Rock (1175-05)
- POND BOSS Aeration Tubing, 1/2in. dia., 30 psi, Vinyl (34126)
- AQUASCAPE Weighted Aeration Tubing (61011)
- OASE Pond UV Clarifier, UV, 1585 gph, 110VAC (40350)
- ATLANTIC Pump, 1 HP, Iron (A-31)
- Dabmar Lighting Pond Accessories