Shop All Recessed Lighting Kits
Dabmar Lighting
Dabmar Lighting DW3563-BZ 14.50 x 4.38 x 5.63 in. 120 V 2 x 9 watts Powder Coated Cast Aluminum UP & Down Light Wall Fixture with PAR20- LED Lamp; Bronze
Mfr # DW3563-BZ
Zoro # G104035127
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dabmar Lighting
- MFR # DW3563-BZ
- Zoro # G104035127
- UPC # 849095055331
- Country of Origin China
- Category Recessed Lighting Kits
Description
Powder Coated Cast Aluminum UP & Down Light Wall Fixture
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Durable Cast Aluminum Construction
- Clear, Heat Resistant, Polycarbonate Lens
- Fixture Includes (2) PAR20 3 LEDs 9 Watt Lamp
- ETL Approval Pending
- Finish: Bronze
- Volts: 120 Volts
- Maximum Lamp Wattage: 2 x 9 Watts Fixture Includes (2) 9 Watt PAR20- LED Lamp
- Distressed Finish: No
- Assembly Required: No
- Overall Dimension: 14.50" H x 4.38" W x 5.63" D
- Weight: 3.0 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- ILC Replacement for Osram Sylvania F18t8cw/k28 replacement light bulb lamp (F18T8CW/K28 OSRAM SYLVANIA)
- SOUTHWIRE StrLight, RecessedSnglContact, LED, 22000lm (71X5SW)
- FENIX LIGHTING Mini Flashlight, 3.70" L, 550 lm, Black (PD25RSTBK)
- DABMAR LIGHTING Dabmar Lighting P-CVR-LV602-B 2 x 20 watt Recessed Open Face Brick; Step & Wall Fixture; Black - 12V (P-CVR-LV602-B)
- LUXRITE 2 Inch Gimbal LED Recessed Downlights 5 CCT Selectable 2700K-5000K 5W 400LM Dimmable 4-Pack (LR23236-4PK)
- LUXRITE 3 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 8W 540LM Dimmable 12-Pack (LR23751-12PK)
- LUXRITE 4 Inch LED Recessed Downlights 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable Black Trim 4-Pack (LR24950 LR24956-4PK)
- LIGHTOLIER Round Downlight, 4000K, Wht, 0-10V, Dim, 7" (S7R840K10WZ10U)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Baffle Inserts" (EL763CT5BZ)
- SUNPERIAN 5/6 Inch LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 14W 1100LM CRI90 Dimmable 4-Pack (SP34205-4PC)
- Dabmar Lighting Recessed Lighting Kits