Shop All Landscape Lighting
Dabmar Lighting
Dabmar Lighting DW3560-BZ Powder Coated Cast Aluminum UP & Down Light Wall Fixture; Bronze - 14.50 x 4.38 x 5.63 in.
Mfr # DW3560-BZ
Zoro # G204035058
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DW3560-BZ
- Zoro # G204035058
- UPC # 849095007538
- Country of Origin China
- Category Landscape Lighting
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Powder Coated Cast Aluminum UP/Down Light Wall Fixture
- Durable Cast Aluminum Construction
- Clear, Heat Resistant, Polycarbonate Lens
- Fixture Pre-Wired with UL Listed Wire/Cable
- ETL Approved for Wet Location
- 2 - PAR20 50 Watt Incandenscent Lamp Not Included
- Finish: Bronze
- Maximum Lamp Wattage: 2 x 50 Watt
- Volts: 120
- Dimension: 14.50" H x 4.38" W x 5.63" D
- Weight: 3.0 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Dulux L 24w/840 replacement light bulb lamp (DULUX L 24W/840 SYLVANIA)
- SYLVANIA LED6MR16/DIM/830/FL35/GL/RP (78239)
- ILC Replacement for Philips F17t8/tl835 replacement light bulb lamp (F17T8/TL835 PHILIPS)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 6-Pack (SP34012-6PK)
- DABMAR LIGHTING Fixture, Post Top, 285, B, Cast, Aluminum (GM285-B)
- DABMAR LIGHTING Spotlight, DPR21, Aluminum, Directional, G (DPR21-G)
- DABMAR LIGHTING Dabmar Lighting D5310-LED4-BZ 10 x 3 in. 4W & 120V LED Three Tier Pagoda Light - Bronze (D5310-LED4-BZ)
- DABMAR LIGHTING Wall Lght, 2020, W, Fiberglass, Brick Step (FG2020-W)
- DABMAR LIGHTING Floodlight, 30, AG, Brass, Hood (LV30-AG)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Daniella (GM1303-VG)
- DABMAR LIGHTING Dabmar Lighting LV103-G Cast Aluminum Three Tier Pagoda Light with 0.50 In. Base; Green (LV103-G)
- Dabmar Lighting Landscape Lighting