Shop All Deck Lighting
Dabmar Lighting
Dabmar Lighting DSL-LED1200-3-BZ Louver Down & Open Face Cover 3 watt LED 120 V Step Light with Pre-Wired; Bronze
Mfr # DSL-LED1200-3-BZ
Zoro # G503700275
product price: $66.65
/ea
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DSL-LED1200-3-BZ
- Zoro # G503700275
- UPC # 849095067389
- Country of Origin China
- Category Deck Lighting
Description
Features
- Step Light Louver Down & Open Face Cover 3 Watt LED 120 Volts
- Powder Coated Cast Aluminum (Faceplate)
- Heat Resistant, Plastic Lens
- Fixture Incudes (1) 3 Watt LED Chip On Board
- Fixture Pre-Wired with UL Listed Wire/Cable
- Fixture Includes 2 Covers (1 Louvered Down, 1 Open Face)
- 50K (Lumen Output at 150 Lumens)
- ETL Aproval Pending
- Color: Bronze
- Bulb Type: LED
- Maximum Lamp Voltage: 120 Volts
- Maximum Lamp Wattage: 3 Watts (Fixture Includes (1) 3 Watt LED Board)
- Dimension: 2.02" H x 4.63" W x 2.79"D
- Weight: 4.0 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE One-Light Adjustable Mini Pendant Blk Blk Glass Shade (6100900)
- POWERZONE Light Solar Motion 800L (12455)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator, 25PK (S3606)
- FEIT ELECTRIC Led Utilty Light3000L 3' (SHOP3X1840V1)
- DABMAR LIGHTING Step Light, 617, BZ, Recessed, Louvered (LV617-BZ)
- DABMAR LIGHTING Step Light, 602, SS304, Open Face (LV602-SS304)
- DABMAR LIGHTING Step Light, 639, WBS, Brass, Brick 2x20W (LV639-WBS)
- DABMAR LIGHTING Step Light, 709, B, Recessed, Open Face (LV709-B)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- ELCO LIGHTING LED Brick Light with Angled Louver (ELST81B)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- Dabmar Lighting Deck Lighting