Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting DPR41-HOOD-G Cast Aluminum Directional Spot Light with Hood; Green
Mfr # DPR41-HOOD-G
Zoro # G903724048
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DPR41-HOOD-G
- Zoro # G903724048
- UPC # 849095002656
- Country of Origin China
- Category Security & Flood Lights
Description
Features:
- Cast Aluminum Directional Spot Light with Hood.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture compatible for (1) PAR38 Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 90 Watt PAR38 Lamp (Lamp Not included)
- Finish - Green
- Dimension - 8 H x 6 W x 21 D in.
- Item Weight - 4.20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-4K-4-1-PCU)
- NITECORE BR35 1800 Lumen USB Rechargeable Dual Distance Beam Bike Light (BR35)
- JESCO SLEEK LED 36" 4000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-36/40-W-SW)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 10W, 4 Pin, G24Q/GX24Q, 3500K, Light Distribution: 120 Degrees Beam Angle (LED-7330-35K-G2)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775-MT)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- DABMAR LIGHTING Dabmar Lighting DF5750 11 x 9 x 7.63 in. 120 V 150 watts Powder Coated Cast Aluminum Medium Flood Fixture with High Pressure Sodium Lamp; Bronze (DF5750)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- ILC Replacement For SATCO 65604 (65-604)
- Dabmar Lighting Security & Flood Lights