Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting DPR41-HOOD-BZ Cast Aluminum Directional Spot Light with Hood; Bronze
Mfr # DPR41-HOOD-BZ
Zoro # G103724282
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DPR41-HOOD-BZ
- Zoro # G103724282
- UPC # 849095002649
- Country of Origin China
- Category Security & Flood Lights
Description
Features:
- Cast Aluminum Directional Spot Light with Hood.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture compatible for (1) PAR38 Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 90 Watt PAR38 Lamp (Lamp Not included)
- Finish - Bronze
- Dimension - 8 H x 6 W x 21 D in.
- Item Weight - 4.20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- DORCY FLASHLIGHT, 250LMN, ALUM, 2AA (DCY414117)
- ILC Replacement for SLI Sylvania Lighting 50r20/yellow replacement light bulb lamp (50R20/YELLOW SLI SYLVANIA LIGHTING)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- DABMAR LIGHTING Dabmar Lighting D105-W Cast Aluminum Area Flood Light; White (D105-W)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775-MT)
- DABMAR LIGHTING Dabmar Lighting FG4300 Fiberglass In-Ground Well Light; Bronze (FG4300)
- DABMAR LIGHTING Dabmar Lighting DF5801-B 13W 120V Polycarbonate Area Flood Light; Black (DF5801-B)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- NUVO LED Medium Flood Light, 30W, 5000K, Bronze Finish, 100V277V, Dimmable (65/536R1)
- Dabmar Lighting Security & Flood Lights