Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting DPR38-VG Cast Aluminum Directional Spot Light; Verde Green
Mfr # DPR38-VG
Zoro # G803962557
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DPR38-VG
- Zoro # G803962557
- UPC # 849095002540
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- Cast Aluminum Directional Spot Light
- Durable Cast Aluminum Construction
- No Lens, Open Lamp Provides Maximum Illumination
- Adjustable Knuckle for Directional Light Source
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Fixture compatible for (1) PAR38 Lamp
- Finish - Verde Green
- 120 Volt.
- Maximum Lamp Wattage: 90 Watt PAR38 Lamp (Lamp Not included)
- ETL Approved for Wet Location
- Overall Dimensions: 9.00 H x 6.00 W x 8.00 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69727W2)
- FEIT ELECTRIC Bulb Led R20 E26 5K Dim (R20DM/950CA)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- ILC Replacement for Philips 416255 replacement light bulb lamp (416255 PHILIPS)
- DABMAR LIGHTING Fixture, Cast Aluminum, Mini Flood (DF6570)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775-MT)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- BELL + HOWELL Bionic Spotlight Duo Motion-Sensing Solar Powered LED Black Spotlight (7782)
- Dabmar Lighting Security & Flood Lights