Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting DPR20-VG Cast Aluminum Directional Spot Light; Verde Green
Mfr # DPR20-VG
Zoro # G903962518
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DPR20-VG
- Zoro # G903962518
- UPC # 849095002465
- Country of Origin China
- Category Security & Flood Lights
Description
Features
- Cast Aluminum Directional Spot Light
- Durable Cast Aluminum Construction
- No Lens, Open Lamp Provides Maximum Illumination
- Adjustable Knuckle for Directional Light Source
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable
- Fixture compatible for (1) PAR20 Lamp
- Finish - Verde Green
- 120 Volt.
- Maximum Lamp Wattage: 50 Watt PAR20 Lamp (Lamp Not included)
- ETL Approved for Wet Location
- Overall Dimensions: 6.50 H x 3.75 W x 6.00 D in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- POWEROPTIX Cap Light COB LED - Camo (032-92545)
- ILC Replacement for Satco 80par38/hal/xen/fl replacement light bulb lamp (80PAR38/HAL/XEN/FL SATCO)
- ILC Replacement for SYLVANIA 20591 (20591 SYLVANIA)
- DABMAR LIGHTING Dabmar Lighting DF5800-G Polycarbonate Area Flood Light; Green (DF5800-G)
- DABMAR LIGHTING Dabmar Lighting FG4385 Fiberglass In-Ground Well Light; Bronze (FG4385)
- DABMAR LIGHTING Dabmar Lighting FG4200 Fiberglass In-Ground Well Light; Bronze (FG4200)
- DABMAR LIGHTING Dabmar Lighting FG4300 Fiberglass In-Ground Well Light; Bronze (FG4300)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- COOPER LIGHTING Cooper Lighting PWT250PCW White Twin Flood Light With Sensor (804623)
- Dabmar Lighting Security & Flood Lights