Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting DPR20-HOOD-G Cast Aluminum Directional Spot Light with Hood; Green
Mfr # DPR20-HOOD-G
Zoro # G403723800
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DPR20-HOOD-G
- Zoro # G403723800
- UPC # 849095002441
- Country of Origin China
- Category Security & Flood Lights
Description
Features:
- Cast Aluminum Directional Spot Light with Hood.
- Durable Cast Aluminum Construction.
- Clear, Heat Resistant, Tempered Glass Lens.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture compatible for (1) PAR20 Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 50 Watt PAR20 Lamp (Lamp Not included)
- Finish - Green
- Dimension - 6 H x 4 W x 9 D in.
- Item Weight - 1.60 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE Lighting Retrofit Kit, 10" W x 5" H (FHSKITT08LHD)
- ILC Replacement for Luminor Environmental Blackcomb Lb5-101 Quartz Sleeve replacement light bulb lamp (BLACKCOMB LB5-101 QUARTZ SLEEVE LUMINOR ENVIRONM)
- ILC Replacement for Light Bulb / Lamp J240v-750w 190.5mm replacement light bulb lamp (J240V-750W 190.5MM LIGHT BULB / LAMP)
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- DABMAR LIGHTING Dabmar Lighting FG4200 Fiberglass In-Ground Well Light; Bronze (FG4200)
- DABMAR LIGHTING Dabmar Lighting DF5750 11 x 9 x 7.63 in. 120 V 150 watts Powder Coated Cast Aluminum Medium Flood Fixture with High Pressure Sodium Lamp; Bronze (DF5750)
- DABMAR LIGHTING Dabmar Lighting FG4300 Fiberglass In-Ground Well Light; Bronze (FG4300)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5770)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- ILC Replacement For SATCO 65536R1 (65-536R1)
- Dabmar Lighting Security & Flood Lights