Shop All Security & Flood Lights
Dabmar Lighting
Dabmar Lighting DPR20-G Cast Aluminum Directional Spot Light; Green
Mfr # DPR20-G
Zoro # G803723882
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dabmar Lighting
- MFR # DPR20-G
- Zoro # G803723882
- UPC # 849095002410
- Country of Origin China
- Category Security & Flood Lights
Description
Features:
- Cast Aluminum Directional Spot Light.
- Durable Cast Aluminum Construction.
- No Lens, Open Lamp provides maximum illumination.
- Adjustable Knuckle for Directional Light Source.
- Fixture Pre-Wired with UL Listed Direct Burial Wire/Cable.
- Fixture compatible for (1) PAR20 Lamp.
- ETL Approved for Wet Location.
- 120 Volt.
- Maximum Lamp Wattage - 50 Watt PAR20 Lamp (Lamp Not included)
- Finish - Green
- Dimension - 6.50 H x 3.75 W x 6 D in.
- Item Weight - 1.20 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 4-Pack (LR34158-4PK)
- ILC Replacement for Philips 10.5a19/slim/2700 DIM 6/1 A Line Pear replacement light bulb lamp (10.5A19/SLIM/2700 DIM 6/1 A LINE PEAR PHILIPS)
- CURRENT GE Balanced Spectrum PAR38 E26 (Medium) LED Grow Light 18 W (93101232)
- MILWAUKEE TOOL M18 ROVER Flood Light (Tool Only) (2361-20)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- DABMAR LIGHTING Fixture, Cast Aluminum, Mini Flood (DF6570)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5770)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5775)
- DABMAR LIGHTING Dabmar Lighting FG4200 Fiberglass In-Ground Well Light; Bronze (FG4200)
- DABMAR LIGHTING Dabmar Lighting LV222-VG Cast Aluminum Directional Spot Light with Hood; Verde Green (LV222-VG)
- COOPER LIGHTING Cooper Lighting VT100G 100W Vapor Tight Incandescent Flood Light (195487)
- Dabmar Lighting Security & Flood Lights